Use this bleeding control throw bag as the first line of response for treating multiple traumatic bleeding injuries until professional help arrives. Each of the four included 91337 kits contain the critical essentials for treating limb, chest, and torso wounds. The durable fabric throw bag has a handle and strap to move quick and effiecently between victims for treatment. Best used for hazardous work environments with high risk of bleeding emergencies.
First Aid Only® Bleeding Control Multiple Victim Bag, Up to 24 Persons
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 8 in |
| Height | 9 in |
| Weight | 4 lbs |
Product Details
| Type | Bleeding Control Bag |
| Number of Pieces | 19 |
| Color | Red |
| Case Type | Bag |
| Closure Type | Zipper |
| Material | Fabric |
| Description | Bleeding Control Kit Throw Bag |
| Person Count | 44585 |
| Package Quantity | 1 |
| Manufacturers Part Number | 91346 |
| Case Material | Fabric |
| Brand | First Aid Only |