Ready America® Field Sport Emergency Kit, 1 Person Duffle Bag, 43 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
The essential survival supplies you need for emergencies. Everything you need to be prepared in the field or at sporting events; outdoor first aid kit, multi-tool, emergency drinking water and so much more! Great for storing in your car, backpack, or for traveling.
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 15 in |
| Height | 7 in |
| Weight | 6 lbs |
Product Details
| Type | Emergency Duffle Bag |
| Number of Pieces | 43 |
| Color | Black |
| Closure Type | Zipper |
| Material | Nylon |
| Description | Soccer Mom” Field Sport Emergency Kit |
| Person Count | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 71646 |
| Brand | Ready America |