First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701
Write a Review
|
Questions & Answers (0)
Product Description
Waterproof adhesive first aid tape. 1/2" x 5yd. ( 15') tape roll. Secures bandage and splints. Provides compression and support.
CLEARANCE PRICE
$1.28was $3.65
Save $2.37 (65%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 1/2 in |
| Weight | 0.1 lbs |
| Size | 1/2" x 15' |
Product Details
| Type | Adhesive Tape |
| Number of Pieces | 1 |
| Material | Adhesive |
| Package Quantity | 1 |
| Description | Adhesive Tape Rolls, Waterproof |
| Manufacturers Part Number | 60701 |
| Brand | Medi-First |