Kit Contains:
First Aid Only Contractor First Aid Kit, 25 Person, ANSI Compliant, Class A, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
Combat the small wounds and injuries that happen at the work site with this 50 person contractor kit. The weather-resistant plastic case is perfect for keeping the essential first aid supplies dry and free of moisture. This 131-piece kit is all you need to keep your contractor or work site ANSI A compliant.
Kit Contains:
Kit Contains:
PRICE
$62.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 10 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Number of Pieces | 131 |
| Package Quantity | 1 |
| Person Count | 25 |
| Manufacturers Part Number | 91335 |
| Case Material | Plastic |
| Brand | First Aid Only |