Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3142859

MPN #: FAO-112

First Aid Only® Personal First Aid Kit, 1-24 Persons, 34 Pieces, OSHA Compliant, Plastic Case

Product Description
From cuts and stings to minor aches and pains this kit prepares you for those small everyday emergencies. Fits easily into a purse pocket school bag or glove compartment.

Be ready for all potential emergencies at home in the car outdoors or on the water.

Includes:
  • Adhesive Plastic Bandages, 3/4" x 3"- 6 Piece Count
  • Adhesive Plastic Bandages, 3/8" x 1-1/2"-10 - Piece Count
  • Alcohol Wipes - 4 Piece Count
  • Antibiotic Ointment Packets, 0.9g - 1 Piece Count
  • Aspirin Tablets - 2 Piece Count
  • Butterfly Wound Closures - 1 Piece Count
  • BZK Antiseptic Towelettes - 3 Piece Count
  • Extra-Strength Non-Aspirin Tablets - 2 Piece Count
  • First Aid Guide - 1 Piece Count
  • Ibuprofen Tablets - 2 Piece Count
  • Patch Plastic Bandages, 1-1/2" x 1-1/2"


PRICE
$5.90

Min. purchase quantity is 18
18
18
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Depth4-3/4 in
Height1/2 in
Weight0.2 lbs

Product Details

TypeFirst Aid Kit
Number of Pieces34
ColorMulti-colored
DescriptionPersonal First Aid Kit
Person Count1-24
Package Quantity1
Manufacturers Part NumberFAO-112
Case MaterialPlastic
BrandFirst Aid Only

Compliance & Certifications

CertificationsOSHA Compliant