Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3154317

MPN #: 91512

First Aid Only® Critical Essential Bleeding Control Kit, 1-24 Persons, 7 Pieces, Plastic Case

Product Description
This bleeding control kit contains the critical essentials for treating limb wounds. The included windlass tourniquet empowers bystanders with the lifesaving tools to help save a life in the critical first minutes of a bleeding emergency. The clear, plastic pouch is easily identifiable, lightweight, and mobile for efficient travel to the trauma site. The critical essential kit is ideal for a supplement to a first aid kit, and for high risk environments such as workshops, construction sites, and remote worksites.

Features:
  • Essential solution provides critical tools including bleeding control instructions, a marker to indicate tourniquet application time, nitrile gloves, and trauma bandages
  • Includes: (1) Windlass Tourniquet, (1) Bleeding Control Instructions, (1) Hema-Seal Trauma Dressing, (1) Marker, (2) Nitrile Exam Gloves, (1) Trauma Pad 5" x 9"
  • Included windlass tourniquet may be used to quickly restrict blood flow on limbs and extremities
  • Number of Pieces: 7
  • Employee Count: 1-24


PRICE
$33.95

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth2 in
Height9 in
Weight1 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces7
ColorMulti-colored
Package Quantity1
DescriptionBleeding Control Kit For Limb Wounds
Person Count1-24
Manufacturers Part Number91512
Case MaterialPlastic
BrandFirst Aid Only