Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2336682

MPN #: 641-8173-0000

DMI® Standard Reach Assist Dressing Aid Kit

Product Description
Features & Benefits:
  • This handy, affordable all-in-one dressing aid kit makes dressing easier for those who have limited mobility, arthritis, trouble bending, use of only one hand or are recovering from an injury or operation - especially hip, knee or back surgery
  • The Deluxe Sock Aid helps you put on your socks without bending
  • The versatile dressing stick enables you to pull up zippers or shoelace loops, pull on shirts and jackets and pull up pants and skirts
  • The Ableware Raptor trigger-style reacher helps you easily pick up items on high shelves or on the floor without bending and reaching
  • 2 pairs of elastic shoelaces let you slip your shoes on and off without having to tie laces
  • The long shoe horn helps you put on your shoes without bending down
  • A long-handled bath sponge helps you clean your back, legs and feet without having to bend
  • Great for cleaning hard-to reach areas in the home

Standard Kit Includes:
  • Deluxe Sock Aid with terry cloth cover
  • 27" Dressing Aid Stick
  • 24" Raptor Reacher
  • 19-1/2" Shoe Horn
  • 22-1/2" Scrubbies Long Handled Bath Sponge
  • Elastic Shoelaces: 1 pair each of 30" white, 24" black
PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDressing Aids
MaterialPlastic, Nylon
Package Quantity1 Kit
DescriptionStandard Reach Assist Dressing Aid Kit
ColorMulti-Colored
Manufacturers Part Number641-8173-0000
BrandDMI

Warranty

Warranty1 yr