Tweezers, Disposable, 100/Bag
|
Questions & Answers (0)
Product Description
Disposable Tweezers
PRICE
$28.95
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4-1/2" x 1" |
Product Details
| Manufacturers Part Number | 77233 |
| Type | Disposable |
| Package Quantity | 100 |
| Description | Tweezers |
| Brand | Medi-First |