Kit Contains:
First Aid Only Heavy Duty Vehicle Metal First Aid Kit, 25 Person, ANSI Compliant, Class A
Write a Review
|
Questions & Answers (0)
Product Description
Combat the small wounds and injuries that happen on the road with this 25 person vehicle kit. The weather-resistant metal case is perfect for keeping the essential first aid supplies and medications dry and free of moisture. This 115-piece kit is all you need to keep your vehicle ANSI A compliant.
Kit Contains:
Kit Contains:
PRICE
$82.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 9-1/16 in |
| Height | 2-3/8 in |
| Weight | 3 lbs |
Product Details
| Type | Vehicle First Aid Kit |
| Class | A |
| Number of Pieces | 115 |
| Package Quantity | 1 |
| Person Count | 25 |
| Manufacturers Part Number | 91336 |
| Case Material | Metal |
| Brand | First Aid Only |