Contents:
First Aid Only 24 Unit First Aid Kit, 50 Person, ANSI Compliant, Class A, Metal Case
Write a Review
|
Questions & Answers (0)
Product Description
The 50 person kit is ideal for treating minor wounds, scrapes, bruises and burns that can happen in the workplace. The weatherproof metal case, with 2 rows of unitized boxes to simplify finding what you need in an emergency, is wall mountable with a handle to easily carry the kit to the injury site. Stay ANSI and OSHA compliant at your construction site, fleet vehilce, warehoue and light industrial sites with this ANSI A+, 130-piece/24 Unit first aid kit.
Contents:
Contents:
PRICE
$89.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 9-1/2 in |
| Height | 2-5/8 in |
| Weight | 4 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Number of Pieces | 130 |
| Package Quantity | 1 |
| Person Count | 50 |
| Manufacturers Part Number | 91331 |
| Case Material | Metal |
| Brand | First Aid Only |