Contents:
First Aid Only First Aid Kit, 25 Person, ANSI Compliant, Class A, Metal Case
Write a Review
|
Questions & Answers (0)
Product Description
The 25 person ANSI A First Aid Kit in a metal case contains 94 pieces to treat minor injuries. The kit contents meets both ANSI and OSHA standards and are sufficient to treat up to 25 people. The weatherproof storage case has two latches to keep the case closed and a handle to facilitate transportation to the site of an injury. The case also includes tabs for mounting the case on a wall or other flat vertical surface
Contents:
Contents:
PRICE
$66.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 9-1/2 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 94 |
| Class | A |
| Package Quantity | 1 |
| Person Count | 25 |
| Manufacturers Part Number | 91325 |
| Case Material | Metal |
| Brand | First Aid Only |