Use this home and office first aid kit to treat the minor wounds and injuries that can happen day to day. The lightweight and compact plastic case is perfect to keep in your cupboard, backpack, or dorm room so you're always prepared for an emergency.
First Aid Only Personal First Aid Kit, Plastic Case, 52 Piece
|
Questions & Answers (0)
Product Description
PRICE
$8.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Number of Pieces | 52 |
| Closure Type | Plastic latch |
| Package Quantity | 1 |
| Person Count | 10 |
| Closure | Yes |
| Case Material | Plastic |
| Brand | First Aid Only |