Kit Contents:
First Aid Only First Aid Kit, 50 Person, ANSI Compliant, Class B, Plastic Case
|
Questions & Answers (0)
Product Description
The 50 person kit contains essential first aid supplies for treating injuries that can occur in more complex or high-risk enviornments. The weatherproof plastic case can be wall mounted or stored in drawers, shelves or stations throughout your facilities for easy access in an emergency. Stay ANSI and OSHA compliant at your work site, manufacturing facility, warehouse or industrial sites with this ANSI B, 210-piece first aid kit.
Kit Contents:
Kit Contents:
PRICE
$109.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 9-1/2 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Type | First Aid Kit |
| Class | B |
| Number of Pieces | 210 |
| Package Quantity | 1 |
| Person Count | 50 |
| Manufacturers Part Number | 91332 |
| Case Material | Plastic |
| Brand | First Aid Only |