First Aid Only 91050 Emergency Preparedness Backpack, Red Cross, StarterA disaster can strike at any time. Being prepared means being equipped with the proper supplies for you, as well as your loved ones, in the event of an emergency or disaster.
The American Red Cross Emergency Preparedness Starter Duffle Bag provides essential survival and first aid supplies for one person for up to 24 hours. The grab and go, easy to carry shoulder bag with 3 organized compartments keeps your hands free to help others during the emergency.
Contents:| (1) Poncho | (1) XL Fabric Bandages, 2" x 4.5" |
| (1) Emergency Blanket, 52" x 84" | (1) Scissors |
| (16) Emergency Water Packets, 4oz. | (2) Nitrile Exam Gloves |
| (6) Emergency Food Bars | (2) Hand Sanitizer Packets, 0.9g |
| (1) Flashlight with Batteries, 5" | (1) Cloth First Aid Tape, 1" x 5yd |
| (1) Crank Flashlight/Radio/Cell Phone Charger | (1) Conforming Gauze Roll, 3" |
| (1) Toothbrush, 4" | (2) Aspirin Tablets |
| (1) Toothpaste Tube, 6oz. | (1) Whistle |
| (1) Travel Tissues | (5) Dust Face Mask |
| (1) First Aid Guide | (2) Triple Antibiotic Ointment |
| (1) Trauma Pad, 5" x 9" | (1) Travel Shampoo/Body Wash, 59ml |
| (4) Sterile Gauze Pads, 3" x 3" | (1) Travel Hand Lotion, 118ml |
| (5) Adhesive Plastic Bandages, 3/4" x 3" | (1) Travel Deodorant, 45ml |
| (1) Knuckle Fabric Bandages | (1) Travel Bar Soap, 30g |
| (1) Fingertip Fabric Bandages | (1) Wash Cloth |
| (2) BZK Antiseptic Towelettes | (1) Comb |