Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3142480

MPN #: 91390

First Aid Only® Basic First Aid Responder Bag, Up to 24 Persons, Red

Product Description
This advanced first responder bag contains a comprehensive assortment of the essential first aid supplies you need in a medical emergency. The durable bag features five internal compartments, two side pockets and elastic straps on the hood to separate items by type of injury treatment so a person can find necessary supplies in a hurry. The bag also has a comfortable shoulder strap, buckle closures, a business card holder and reflector strips along the sides. The ample set of supplies allow a responder to treat more complex injuries like burns, eye injuries, serious bleeding, sprains, breathing difficulties, and much more. Ideal for industrial settings, construction sites, public safety vehicles, large public venues and government offices.

Features:
  • Treats complex injuries like burns, eye injuries, serious bleeding, sprains, breathing difficulties, and much more, public safety vehicles, large public venues and government offices
  • The bag has a comfortable shoulder strap, buckle closures, a business card holder and reflector strips along the sides
  • Perfect Emergency Response bag
Includes:
  • (20) Alcohol Wipes
  • (25) Triple Antibiotic Cream Packets
  • (100) Plastic Bandages, 1" x 3"
  • (20) Sterile Gauze Pads, 4" x 4"
  • (3) Conforming Gauze Rolls, 4" x 4 yds.
  • (3) Conforming Gauze Rolls, 3" x 4 yds.
  • (3) Conforming Gauze Rolls, 2" x 4 yds.
  • (1) Instant Cold Pack, 6" x 9"
  • (2) Instant Cold Packs, 4" x 5"
  • (2) Sterile Burn Dressings
  • (10) Ammonia Inhalant Wipes
  • (4) Glucose Packs
  • (1) Penlight
  • (10) Disposable Thermometers
  • (1) Emergency Blanket
  • (1) Bandage Shear
  • (1) Steel Tweezers
  • (1) First Aid Guide
  • (100) Nitrile Exam Gloves (Boxed)
  • (3) Finger Splint/Tongue Depressors
  • (1) Eyewash Bottle, 4 oz.
  • (2) Sterile Eye Pads
  • (1) Fox Aluminum Eye Shield Cover
  • (1) CPR Face Shield
  • (2) Triangular Sling Bandages
  • (1) Padded Splint, 4.25" x 36"
  • (2) Elastic Wrap Bandages, 6" x 5yds.
  • (2) Elastic Wrap Bandages, 4" x 5yds.
  • (2) First Aid Tape Rolls, 1" x 10 yds.
  • (2) Trauma Pad Dressings, 12" x 30"
  • (2) Trauma Pads, 5" x 9"


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth17 in
Height11 in
Weight8 lbs
SizeOne Size

Product Details

TypeFirst Aid Responder Bag
Number of Pieces329
ColorRed
Closure TypeBuckle
MaterialFabric
DescriptionBasic First Aid Responder Bag
Person Count1-24
Package Quantity1
Manufacturers Part Number91390
BrandFirst Aid Only