- Features Sleeve Bearings
- Made in the USA
Fasco Centrifugal Blower, A166, 115 Volts 3200 RPM
|
Questions & Answers (0)
Product Description
Fasco Centrifugal Blower - 115 Volts 3200 RPM
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 3200 rpm |
| Bearing Type | Sleeve |
| CFM | 115 CFM |
| Amperage | 1.4 A |
| Hertz | 60 Hz |
| Motor Type | Open Air Over |
| Voltage | 115 V |
| CFM High | 115 CFM |
| Phase | 1 |
| Manufacturers Part Number | A166 |
| Indoor/Outdoor | Indoor |
| Max Airflow | 115 CFM |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |