Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3784144

MPN #: 7100373617

3M™ Fastbond™ 1074 Water-Based Foam & Fabric Adhesive, 8.2 oz. Low VOC, Neutral - Pkg Qty 6

Product Description
3M™ Fastbond™ Water-Based Foam and Fabric Adhesive 1074, Low VOC is designed for use in foam and fabric applications. Due to the sensitivities of these substrates, this adhesive is specially formulated to deliver soft bond lines and no dimpling. In addition, depending on the substrate, this adhesive can make bonds when sprayed on either one or two sides. For fabric and foam bonding, make use of the clean, aesthetic results of 3M™ Fastbond™ Water-Based Foam and Fabric Adhesive 1074, Low VOC.

While excellent adhesion is a priority, 3M™ Fastbond™ Water-Based Foam and Fabric Adhesive 1074, Low VOC also innovates in aerosol can technology. This product's aerosol can uses a solventless, air-propelled system that may help support compliance efforts related to certain EHS and VOC regulations. This also helps to reduce waste, odor, and the need for red room or flammable storage. In addition, this product offers a 12-month shelf life, making it an ideal alternative to conventional, non-water-based multipurpose adhesives.

Features:
  • For Industrial Use Only: This product is designed exclusively for industrial applications
  • Flexible Application: Sprays at any angle for hard-to-reach areas
  • Enhanced Potential: Use with a spray activator to increase dry time


PRICE
$179.70  Sold in packages of 6 / $29.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8.2 oz
Size8.2 oz

Product Details

TypeSpray Adhesive (Low VOC)
Package Quantity6
ColorNeutral
SeriesFastbond 1074
Manufacturers Part Number7100373617
For Use WithUpholstery & Seating Attachment
Brand3M