Take 15% off your entire order!

Offer applied at checkout

Hex Flange Bolt - 5/8-18 x 1-3/4" - Grade 8 - Steel - Plain - FT - UNF - Pkg of 130 - Earnest 822225

Hex Flange Bolt - 5/8-18 x 1-3/4" - Grade 8 - Steel - Plain - FT - UNF - Pkg of 130 - Earnest 822225

Item #: WBB2108649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hex Flange Bolt - 5/8-18 x 1-3/4" - Grade 8 - Steel - Plain - FT - UNF - Pkg of 130 - Earnest 822225

Hex Flange Bolts are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole.

Product Specifications

  • COARSE OR FINE THREADFine
  • PACKAGE QTY130
  • GRADEGrade 8
  • MATERIALSteel
  • SPECIFICATIONS METSAE J429
  • MIN. TENSILE STRENGTH (PSI)150000 Lbs.
  • FINISHPlain
  • PROOF LOAD (PSI)120000 Lbs.
  • LENGTH1-3/4"
  • BRANDEarnest
  • COUNTRY OF ORIGINImport
  • HEAD Hex Flange
  • DESCRIPTIONHex Head Flange Bolt
  • UNIT OF MEASUREMENTInch (Imperial)
  • FULL OR PARTIAL THREADFull
  • MANUFACTURERS PART NUMBER822225
  • SIZE5/8-18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hex Flange Bolt - 1/2-20 x 2-1/2" - Grade 8 - Steel - Plain - PT - UNF - Pkg of 180 - Earnest 822188

Item #: B2108753

Not Yet Rated

Usually ships in 2 to 5 days

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hex Flange Bolt - 5/8-18 x 1-3/4" - Grade 8 - Steel - Plain - FT - UNF - Pkg of 130 - Earnest 822225

Hex Flange Bolt - 5/8-18 x 1-3/4" - Grade 8 - Steel - Plain - FT - UNF - Pkg of 130 - Earnest 822225

Item #: WBB2108649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant