Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ITW

Model # :WBB2116357

MPN #: 21332

Self-Tapping Screw - #10 x 1-1/2" - Flange Hex Head - Pkg of 90 - ITW Teks® 21332

Product Description
Self-Tapping Screw - #10 x 1-1/2" - Flange Hex Head - Pkg of 90 - ITW Teks® 21332

Teks #10 x 1-1/2 in. Zinc-Plated Steel Washer-Head Hex Self-Tapping Drill-Point Screws helps you fasten metal to metal. The steel screw is ideal for use with metal of a thicker gauge. Drill point and flute remove material and size holes for threads. Install using a standard screw gun (not included) and a 5/16 in. hex drive bit (not included). No pre-drilling required.

PRICE
$19.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
19.25
Buy 5 units - 9 units
18.50Save $0.75 (4%)
Buy 10+ units
17.75Save $1.50 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Size#10
HeadFlange Hex

Product Details

TypeSelf-Tapping Screws
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity90
ColorMetallic
Manufacturers Part Number21332
BrandITW