Take 15% off your entire order!

Offer applied at checkout

3/8-16X4  Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200

3/8-16X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200

Item #: WBB413347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $92.29

Save $4.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBER3764MSW
  • SIZE3/8-16
  • BRANDGlobal Approved
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Indented Hex Washer
  • PACKAGE QTY200
  • FINISHZinc
  • DRIVESlotted
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/16-18X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200

Item #: B406984

Not Yet Rated

Usually ships in 1 to 4 days

$88.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16X4  Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200

3/8-16X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200

Item #: WBB413347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant