Sight Glasses
Related Products
This professional thermal imaging camera features a infrared sensor that can detect temperatures between -40 and 752°F (-40 and 400°C) and a 4 image modes (Thermal, Visual, PIP, and Fusion). The R2170 has the ability to display hot and cold spot temperatures on a 3.5" color LCD and allows a user to choose from 7 different color palettes. The included software allows a user to view and analyze data, and generate reports or projects in real-time on a PC. The included battery packs have been designed to be easily changed in the field, allowing for continuous work. Features: 320 x ...
The TD-042EDMO™ from Carson Optical is an 10x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass and special Mossy Oak™ Armor to give you the brightest, and clearest image possible. TD-042EDMO™ Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars.Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect ...
. Personal Magnifier Features: ± Flexible lens combination for higher magnification ± Detachable LED light device ± The tilt degree of LED light is adjustable ± Thumb screw to adjust the tilt degree of lens ± The belt size can be adjusted freely Application: ± Operate or read at dim or dark place ± Assemble or repair small fittings ± Check the finished product ± Also good for work such as carving, handcraft, sewing, Q.C and repairing engineer . Specifications: ± Lens material: Acrylic resin (Processed by crack-proof rigid coating) ± ...
Genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing. Fluid level sight glasses GN 743 can be used on pressurized oil tanks. NBR seal: maximum heat resistance: 100° C (212° F). When ...
Features: The JD-718 MiniScout™ from Carson Optical is a 7x18mm Ultra-Compact Binocular that is so portable you can bring it with you anywhere. It has a center focus knob with an independent right diopter adjustment for maximum focusing flexibility. These Ultra-Compact Binoculars are also lightweight at only 4.5 oz. These pocket-sized Binoculars are so small and compact they can fit in a pocket or purse. The MiniScout™ Ultra-Compact Binocular is the perfect companion for sporting events, concerts and all outdoor activities.