- The JD-718 MiniScout™ from Carson Optical is a 7x18mm Ultra-Compact Binocular that is so portable you can bring it with you anywhere. It has a center focus knob with an independent right diopter adjustment for maximum focusing flexibility.
- These Ultra-Compact Binoculars are also lightweight at only 4.5 oz. These pocket-sized Binoculars are so small and compact they can fit in a pocket or purse. The MiniScout™ Ultra-Compact Binocular is the perfect companion for sporting events, concerts and all outdoor activities.
Carson® 7x18mm Mini Scout Binocular - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.90 Sold in packages of 2 / $39.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.1 in |
| Width | 1.6 in |
| Height | 2.6 in |
| Weight | 0.3 lbs |
Product Details
| Includes | Soft Pouch, Wrist Strap and Lens Cloth |
| Description | Mini Scout Binocular |
| Color | Gray |
| Manufacturers Part Number | JD-718 |
| Lens Size | 18 |
| Magnification | 7x |
| Brand | Carson Optical |