Take 15% off your entire order!

Offer applied at checkout

Hygenic Design Three Lobe Knob - Tapped - M8 - Matte - J.W. Winco 5445-40-M8-MT

Hygenic Design Three Lobe Knob - Tapped - M8 - Matte - J.W. Winco 5445-40-M8-MT

Item #: WBB2265315

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hygenic Design Three Lobe Knob - Tapped - M8 - Matte - J.W. Winco 5445-40-M8-MT

Hygienic design three lobe knobs are intended for use in hygiene areas. The sealed mounting surface enables fastening without dead spaces. The high quality finish as well as the large corner radii and closed surfaces prevent adherence of dirt and facilitate cleaning.

Product Specifications

  • DESCRIPTIONHygenic Design Knob
  • STYLEThree Lobe
  • MANUFACTURERS PART NUMBER5445-40-M8-MT
  • BRANDJ.W. Winco
  • SERIESGN5445
  • COMPLIANCEFDA Compliant
  • BASE DIAMETER18mm
  • KNOB DIAMETER40mm
  • THREADM8
  • HARDNESS85 +/- 5 Shore A
  • COUNTRY OF ORIGINImport
  • TEMPERATURE RESISTANCE IN C°-25° C to 150° C
  • UNIT OF MEASUREMENTMetric
  • TYPETapped
  • KNOB HEIGHT30.5mm
  • SEALING RING CONSTRUCTIONHydrogenated Acrylonitrile Butadiene Rubber (H-NBR)
  • KNOB CONSTRUCTION316 Stainless Steel
  • FINISHMatte
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hygenic Design Three Lobe Knob - Tapped - M8 - Matte - J.W. Winco 5445-50-M8-MT

Item #: B2265313

Not Yet Rated

Usually ships in 10 to 13 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hygenic Design Three Lobe Knob - Tapped - M8 - Matte - J.W. Winco 5445-40-M8-MT

Hygenic Design Three Lobe Knob - Tapped - M8 - Matte - J.W. Winco 5445-40-M8-MT

Item #: WBB2265315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant