Pulls, Handles & Knobs
Brand
Length
Material
Type
Height
Color
Price
Related Products
MC cylindrical handles are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Maximum heat resistance of phenolic plastic: 150°C (300°F). .
J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 25mm Diameter 80mm Length M10x1.5 Standard fixed handles DIN 39 are used in applications where a positive non-revolving grip is required. For use on this handle: DIN 911 hex keys available.
Cylindrical revolving handles are noted for their modern design, and they blend in well with rectangular shaped rim handwheels. Steel handles are mainly used on safety clutch hand wheels to increase imbalance and thus avoid free wheeling. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). Maximum heat resistance of nylon plastic hand piece: 110°C (230°F). For use on this handle: DIN 911 hex keys available.
Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of phenolic plastic hand piece: 110°C (230°F).
The Wesco® Cobra-Lite aluminum hand truck gives you the strength of a steel truck at 1/3 the weight. All aluminum construction features 2" wide cross-braces for additional strength and rigidity. Features a 14" x 7-½" cast aluminum noseplate for extra strength. Choice of handle and wheel styles to best suit your application. Ship UPS and assembles easily.