Pulls, Handles, & Knobs
Related Products
MC cylindrical handles are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Maximum heat resistance of phenolic plastic: 150°C (300°F). .
Vollrath, Plastic Rack Dolly Handle Only, 52293 Features: Provides smooth, safe transport for all full-size racks Specialized formulation of polypropylene designed to resist rust and corrosion and withstand elevated temperatures Available in two configurations using 3" (7.6 cm) non-marking wheels Optional removable, carbon steel, chrome-plated 27" (68.6 cm) handle Optional black ABS plastic insert catches drainage when transporting wet racks Insert also serves as cover to keep dust off stacked compartment racks Overall height: w/Handle 33" (83.8 cm); Dolly only: 6 11/16" (17 cm) Weight ...
Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of phenolic plastic hand piece: 110°C (230°F).
This cylindrical revolving handle can be used on most any devices where a leverage for turning is required, i.e. handwheels or crank handles. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). .
Retractable handles are suitable when the handle must be withdrawn during automatic operation.The handle is pulled out of its taper seating in the direction of the arrow and then tilted.A compression spring locks the handle in both end positions., A positive lock is achieved in the operating position by way of a tapered seating., Maximum heat resistance of phenolic plastic: 150°C (300°F).,Available with nylon plastic hand piece upon request.