Pulls, Handles & Knobs
Length
Material
Brand
Type
Height
Color
Price
Related Products
Sani-safe bone dust scraper the foremost standard for professional cutlery. The formed, slip-resistant, easy-to-clean polypropylene handle and blade combination withstands both high and low temperatures. The one-piece construction provides a rigid handle and semi-flexible blade for functional efficiency.
18" Wide Noseplate Carries Larger Loads! High strength aluminum construction offers lightweight alternative to heavier steel hand trucks. Exclusive 4 rail design offers 33% greater frame reinforcement to ensure long life. 12" wide frame has protective polyethylene rail caps. Large 18" x 7-1/2" beveled noseplate accepts bulky loads and has integral wheel guards to protect cargo. Comfortable anti-slip grips for safety. Pneumatic wheels offer smooth ride over rough terrain. Easy assembly. 2 Year Limited Warranty.
Cylindrical revolving handles are noted for their modern design, and they blend in well with rectangular shaped rim handwheels. Steel handles are mainly used on safety clutch hand wheels to increase imbalance and thus avoid free wheeling. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). Maximum heat resistance of nylon plastic hand piece: 110°C (230°F). For use on this handle: DIN 911 hex keys available.
Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of phenolic plastic hand piece: 110°C (230°F).
Cylindrical revolving handles are noted for their modern design,and they blend in well with the rectangular shaped rim handwheels.Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F).Maximum heat resistance of nylon plastic hand piece: 110°C (230°F).