J.W. Winco GN798.7 Technopolymer Retractable Handle W/Automatic Fold-Down 22mm Dia. 73mm L M6x1.0
Write a Review
|
Questions & Answers (0)
Product Description
Safety retractable handles GN 798.7 are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position, it has to be pulled up 90°from its retracted position against a torsion spring to a stop, and then it is pushed against spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When releasing the handle, the spring automatically returns it back to the retracted position. Maximum heat resistance of technopolymer plastic hand piece: 90°C (195°F). Stainless steel versions available upon request in certain minimum quantities. .
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 |
| Dimension D3 | 20 in |
| Dimension L4 | 0.51 in |
| Thread | M6 x 1.0 in |
| Diameter | 22 |
| Dimension D1 | 22 in |
Product Details
| Type | Automatic Fold-Down |
| Series | GN798.7 |
| Material | Technopolymer Plastic |
| D2 Tapped | M6 x 1.0 |
| Description | Safety Retractable Handle |
| Manufacturers Part Number | 798.7-KT-22 |
| Brand | J.W. Winco |