General Wire Gen-Ear LE Water Leak Location System
|
Questions & Answers (0)
Product Description
Now, a smaller investment gets you a better method for tracking down water leaks. The new Gen-Ear LE is a simplified, more economical tool with stronger sound amplification than other systems. Use it to pinpoint water leaks in residential and commercial water lines, whether they are under concrete slabs, in walls, swimming pools and hot tubs. The compact amplifier fits easily in the the palm of your hand. It provides noise-free amplification with built-in preset audio filters, so you don't have to guess what settings to use. And the high performance headphones with noise cancellation features block out interference from ambient noise. The ground sensor listens for the gurgling or hammering of water escaping from a cracked pipe under concrete, asphalt, or tile. For soft surfaces like grass or carpet, use the probe rods. Or, for above ground pipes or hydrants, you can use either the probe rods or the magnet attachment. For especially hard to find leaks, the Sound Amplification Manifold adds air to the line, increasing water pressure. This amplifies the leak sounds, making them easier to locate. The Gen-Ear LE will save you a lot of guess-work and unnecessary digging, and that saves you a lot of money.
PRICE
$3,059.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 9 in |
| Height | 13-1/2 in |
| Weight | 13 lbs |
Product Details
| Includes | Amplifier w/Mute Button, Headphones, Ground Sensor, Probe Bars (3), Magnet, Soun |
| Package Quantity | 1 |
| Series | Gen-Ear LE |
| Manufacturers Part Number | GR-LE |
| Brand | General Wire |