Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB3083290

MPN #: SL-GPW-E

General Wire Gen-Eye POD Wi-Fi Pipe Inspection/Location System

Product Description
Always easy on your back and your budget, General's versatile Gen-Eye POD® and Mini-POD® pipe inspection cameras now feature Wi-Fi inside. Wi-Fi lets you use your own tablet or smartphone to record the inspection and send it to your customers on the spot or back at the shop.

The lightweight, compact Gen-Eye POD combines camera, reel and monitor in an all-in-one package. You get a large 7" LCD color monitor in a padded case mounted on a flexible gooseneck that swivels to give you the best viewing angle, wherever you're working.

The Reel Cover protects work sites from dripping push-rods. The heavy-duty, 600 denier poly canvas cover fits snugly around the full size reel. Securely affixed with Velcro tabs – and easily removed to hose off push-rod between jobs.

There's lots more, like an LED Dimmer Control, both AC and DC power cords, 2" and 3" Trap Skids, and a 512 Hz transmitter. A video out connection lets you record on an external device.

Just grab it and go!

PRICE
$6,799.00

1
1
Free Shipping Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width18 in
Height35 in
Weight67 lbs
For Use with Pipe Size3 to 10 in

Product Details

Battery TypeLithium-Ion, Lithium-CR type, Alkaline
Handle MaterialSteel
ColorBlack/Orange
ApplicationDrain/Pipe Inspection
SeriesGen-Eye POD
Voltage110 V
MaterialSteel/Polymer/Fiberglass
Manufacturers Part NumberSL-GPW-E
Number of Wheels2
BrandGeneral Wire