- Superstructure Is 1-1/4" Stainless Steel Tube With A Brushed Finish
- Four Garment Hooks
- Extra Long Retainers On Hanger Bar
- Full Wrap-Around Jumbo Vinyl Bumper
- 8" Gray Cushion Wheels
Forbes Standard Bellman Cart 2499-BK-BK Stainless, Black Carpet, Black Bumper, 8" Rubber
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,949.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 75 in |
| Weight Capacity | 2000 lbs |
| Weight | 115 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
| Diameter | 1-1/4 (Frame Tubing) in |
Product Details
| Assembly Required | Yes |
| Type | Standard |
| Bumper Color Family | Black |
| Wheel Type | Cushion Gray Non-Marking Rubber |
| Carpeted Deck Color Family | Black |
| Upright Material | Brushed Stainless |
| Style | Straight Uprights |
| Material | Steel |
| Description | Bellman Luggage Carts |
| Package Quantity | 1 |
| Manufacturers Part Number | 2499-BK-BK |
| Number of Wheels | 4 |
| Brand | Forbes Industries |
Warranty
| Warranty | 1 yr |