XPOWER FC-200 1300 CFM 4 Speed Portable Multipurpose 13" Pro Air Circulator Utility Fan
Write a Review
|
Questions & Answers (0)
Product Description
XPOWER FC-200 Professional Grade Air Circulator Utility Fan is a multi-purpose fan suitable for ventilating spaces where fresh air is lacking (confined work spaces, attics, basements, and garages). The FC-200 comes ETL / CETL safety certified with advanced manufacturing technology that includes signature XPOWER features like a 4-speed operating switch for maximized airflow control, 3-hour Set-N-Forget timer, a durable housing design, and a rugged rack / stand for 360 degree rotational angle. The unique grill design quietly delivers upwards to 1300 CFM while only drawing 1 Amp. This multi-purpose fan with advanced air fin guide technology will provide the multidirectional air movement required to efficiently dry carpets, floors, walls, and ceilings. A 6 foot Heavy-Duty Wrap-Around-Cord Design and Grab-N-Go Handle, make transporting the lightweight compact utility fan an easy task. The FC-200 is made with durable injection molded polypropylene housing and can be stacked up to 6 units high.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-7/16 in |
| Depth | 17-5/16 in |
| Height | 8-7/8 in |
| Weight | 10.1 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 13 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 110 °F |
| Number of Speeds | 4 |
| Fan Type | Commercial / Residential |
| Number of Blades | 5 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 115 W |
| Material | Polypropylene |
| Phase | 1 |
| Blade Type | Plastic |
| Manufacturers Part Number | FC-200 |
| Indoor/Outdoor | Indoor |
| Sound Level | 66 |
| Brand | XPOWER |
| RPM | 1651 rpm |
| Type | Floor Fan |
| CFM | 1300 CFM |
| Horsepower | 1/7 HP |
| Color | Green |
| Amperage | 1 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Package Quantity | 1 |
| Description | Portable Multipurpose 13" Pro Air Circulator Utility Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 PRONG |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |