Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB3076443

MPN #: FC-250AD

XPOWER Pro 13" Brushless DC Motor Air Circulator Utility Fan w/Power Outlets, 1560 CFM, Var. Speed

Product Description
The XPOWER FC-250AD Professional Grade Air Circulator Utility Fan is your ultimate source of powerful, smooth, and efficient air movement. Powered by an advanced brushless DC motor, the FC-250AD air circulator draws only 1 amp while producing upwards to 1560 CFM to effectively cool and ventilate any space. At its lowest speed, it draws a mere fraction of an amp, thus being one of the most energy efficient air circulators on the market. This lightweight ventilator is designed with a durable housing and swirl grill to provide a specialized method of air movement that will quietly deliver a steady, directional pattern of airflow capable of creating a long-lasting cooling effect. For enhanced cooling coverage, the FC-250AD air circulator includes a 360° positioning stand that allows for a precision cooling capability. This ventilator utility fan also features 2 on-board power receptacles that allows for additional units or other low amp electronics to be used conjunctively on the same circuit. The compact footprint occupies little space and features the capability of multiple units being securely stacked atop each other.

Features:
  • Powered by a brushless DC motor which offers the widest range of airflow speed in the market, FC-250AD can efficiently provide optimal air movement for any space
  • One of the most energy efficient air circulators on the market that draws a mere fraction of an amp at its lowest speed
  • The 2 on-board power receptacles make the FD-250AD your "GO-TO" utility fan for any application
  • The low amp draw allows for multiple units to run off a single circuit for an enhanced cooling effect, even charge your mobile device
  • A variable speed switch and a specially designed housing will continuously deliver up to 1560 CFM of airflow to effectively cool any indoor room settings
  • With the ability to operate at an extremely low speeds, you're able to enjoy a steady and noiseless cooling effect without distracting family time, business meetings, or your sleep
  • The 360° stand/rack allows for the unit to be positioned in an angle that best serves your cooling and ventilating needs
  • Unique grill design provides focused airflow upwards to 140 Feet
  • Easy portability with Grab-N-Go handle and Wrap-Around cord design
  • Stackable up to 6 units high for easy storage and transportation
  • Fully assembled, low maintenance and easy operation
  • ETL/CETL safety certified and meets OSHA safety requirements


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-2/5 in
Height8.9 in
Weight10.8 lbs
Cord Length10 ft
Fan Diameter13 in

Product Details

Max Ambient Temperature104 °F
RPM1700 rpm
CFM1560 CFM
ColorBlue
Number of SpeedsVariable
Amperage1 A
Hertz60 Hz
Fan TypeCommercial / Residential
Motor TypeBrushless Direct Current
Wattage65 W
Voltage115 V
MaterialInjection Mold PP
Oscillating/Non OscillatingNon Oscillating
Manufacturers Part NumberFC-250AD
Indoor/OutdoorIndoor
BrandXPOWER

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL