Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
XPOWER

Model # :WBB3076442

MPN #: FC-250D

XPOWER Pro 13" Brushless DC Motor Air Circulator Utility Fan with Timer, 1560 CFM, Variable Speed

Product Description
The XPOWER FC-250D Professional Grade Air Circulator Utility Fan is your worry-free source to providing full room ventilation and cooling for in home or office. Powered by an advanced brushless DC motor, the FC-250D air circulator draws only 1 amp while producing upwards to 1560 CFM to effectively cool and ventilate any space. At its lowest speed, it draws a mere fraction of an amp, thus being one of the most energy efficient air circulators on the market. This lightweight ventilator is designed with a durable housing and swirl grill to provide a specialized method of air movement that will quietly deliver a steady, directional pattern of airflow capable of creating a long-lasting cooling effect. For enhanced cooling coverage, the FC-250D air circulator includes a 360° positioning stand that allows for a precise cooling capability. This ventilator utility fan also features a 3-hour timer that allows for "Always-On" setting or utilize "Set-N-Forget" applications. Have the peace of mind knowing a timer, 30 minutes upwards to 3-hours, will continue to operate and auto turn-off the FC-250D air circulator once the timer has expired. The compact footprint occupies little space and features the capability of multiple units being securely stacked atop each other. Powered by a brushless DC motor which offers the widest range of airflow speed in the market, FC-250AD can efficiently provide optimal air movement for any space.

Features:
  • One of the most energy efficient air circulators on the market that draws a mere fraction of an amp at its lowest speed
  • The 3-hour timer makes the FD-250D your worry-free air circulator for ventilation and cooling applications
  • The timer can be set "Always-On" to continue to ventilate and cool a space and can utilize "Set-N-Forget" setting to shutoff the unit while you sleep or when you step out
  • A variable speed switch and a specially designed housing will continuously deliver up to 1560 CFM of airflow to effectively cool any indoor room settings
  • With the ability to operate at an extremely low speeds, you're able to enjoy a steady and noiseless cooling effect without distracting family time, business meetings, or your sleep
  • The 360° stand/rack allows for the unit to be positioned in an angle that best serves your cooling and ventilating needs
  • Unique grill design provides focused airflow upwards to 140 Feet
  • Easy portability with Grab-N-Go handle and Wrap-Around cord design
  • Stackable up to 6 units high for easy storage and transportation
  • Fully assembled, low maintenance and easy operation
  • ETL/CETL safety certified and meets OSHA safety requirements


PROMOTIONAL PRICE
$157.00

was $219.95
Save $62.95 (29%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-2/5 in
Height8.9 in
Weight10.1 lbs
Cord Length10 ft
Fan Diameter13 in

Product Details

Max Ambient Temperature104 °F
RPM1700 rpm
CFM1560 CFM
ColorGreen
Number of SpeedsVariable
Amperage1 A
Hertz60 Hz
Fan TypeCommercial / Residential
Motor TypeBrushless Direct Current
Wattage65 W
Voltage115 V
MaterialInjection Mold PP
Oscillating/Non OscillatingNon Oscillating
Manufacturers Part NumberFC-250D
Indoor/OutdoorIndoor
BrandXPOWER

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL