Field Controls Universal Wiring Kit For GVD Series GVD-UWK 8 ft Long
Write a Review
|
Questions & Answers (0)
Product Description
Universal Wiring Kit For Gvd Series 8Ft. W/ Specific Mfg. Adaptors Replaces FC-6. Works to allow natural draft during appliance operation while preventing heat and conditioned air from escaping during off cycles Prevents infiltration of cold air during down drafts. Dual safety switches allow the burner to fire only when damper is in the open position. Keyed wiring harness plug installs only one way preventing incorrect wiring connection. Stainless steel construction. Normally closed. Made in the USA.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Weight | 0.5 lbs |
Product Details
| Color | Black |
| Manufacturers Part Number | GVD-UWK |
| For Use With | GVD Series Gas Vent Dampers |
| Brand | Field Controls |
Warranty
| Warranty | 1 yr |