Meiji Techno FD Focus Block/Holder
Write a Review
|
Questions & Answers (0)
Product Description
The Model FD has only a course focus knob which is fine for most video or microscopy applications This coarse adjusting focus block can be mounted in either vertical position. As long as the camera to be mounted accepts a 1/4"-20 bolt like most video, 35mm and digital cameras, this focus block can be used for many custom or OEM applications.
PRICE
$355.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 7 in |
| Weight | 4 lbs |
Product Details
| Type | Microscope Accessories |
| Color | Black |
| Accessory Type | Focus Block |
| For Use With | EM Series |
| Material | Plastic/Cast Aluminum Alloy |
| Description | FD Focus Block/Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | FD |
| Brand | Meiji Techno |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ISO9001, ROHS |