The FR-LED is our newest ring illuminator. It features the newest surface mount LED technology that is paired with our exclusive design criteria, to make the highest performance, longest operating, lowest cost LED ring illuminator sold today. The days of having to buy replacement bulbs are a thing of the past. Our ESD Safe FR-LED features instant-on performance, with zero flicker. It is fully dimmable, from 100-0% with an integrated switch on the shade. Our exclusive design also allows for all circuitry to be hidden inside the shade. All other competitors rely on desktop controller boxes for their dimming units… another FR-LED advantage. Our exclusive heat management system ensures supreme light output, for many years to come. The special thermal transfer system quickly and efficiently cools the LED array, for the longest life span in the industry. We are the only manufacturer to invest such extensive time and money into the development of the world's best LED ring illuminator. The FR-LED features an auto switchable 100-240v power supply, and boasts worldwide regulatory approvals. What this means is that this one unit, can be sold anywhere across the world with nothing more than a cord change for the destination country of choice. Unlike many of the low end imported and domestic competition, our FR-LED array is the only one that can be replaced in the field, as well as can have individual LED chips be repaired, further reducing operating costs over the life span. Many other designs are simply one time use 'throw away' builds. We stand behind the FR-LED with our iron clad 5 Year / 50,000 Hour Warranty.
Features:- ESD Safe and RoHS Compliant
- Flicker Free and Dimmable from 100 - 0%
- 100-240v Auto Switchable Power Supply with Worldwide Approvals
- 2.35 inches Mounting Ring Diameter
- 9 LED Surface Mount Array with Exclusive Thermal Management System
- No Desktop Controller Box
- Black Molded Shade
- 5 Year / 50,000 Hour Warranty
- Fits 60- 25 mm diameter units