Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2357646

MPN #: BULK-RS-S40-199

FDA Silicone Rubber Roll, 120"L x 12"W x 1/8" Thick, 40A, Red

Product Description
This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA compliant materials for food, beverage and pharmaceutical applications. Silicone has excellent weathering properties.

PRICE
$369.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width12 in
Thickness1/8 in
Tensile Strength1000 psi
Density1.25 g/cm3 lbs/ft³
Tear Strength17 N/mm

Product Details

ColorRed
Material Temperature Range-80 to 500 F °F
Durometer40A
UV ResistanceExcellent
Compression Set0.2
MaterialSilicone
DescriptionFDA Silicone Rubber Roll No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-S40-199
Backing TypePlain
GradeFood
Chemical ResistanceGood
Oil ResistanceFair
ShapeRoll
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 GE 407, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B