FDA Silicone Sanitary Gasket For 3" Tube
Write a Review
|
Questions & Answers (0)
Product Description
Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries. The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers. Silicone has excellent resistance to high and low temperatures and good resistance to chemicals, water, and steam.
PRICE
$4.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 2.875" |
| Thickness | 0.85 in |
| Outside Dimension | 3.5" |
Product Details
| For Tube Size | 3" |
| Color | Clear |
| For Use With | Clamp Fittings |
| Durometer | 70A |
| Screen | None |
| Temperature Range | -80 to 450 () °F |
| Style | Standard |
| Material | Silicone |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-SG-S-3 |
| Grade | FDA |
| Brand | USA Sealing |