Brady® Fire Extinguisher Backplate, Polystyrene, 13"W x 29"H
|
Questions & Answers (0)
Product Description
Prinzing® FIRE EXTINGUISHER BACKPLATE. RoHS compatibility Pass 2011/65/EU. Prinzing® FIRE EXTINGUISHER BACKPLATE.
PRICE
$24.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 29 in |
| Size | 29 x 13 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Color | B2249542 |
| Manufacturers Part Number | FEBACK |
| Brand | Brady |