M-D Flat Profile Door Jamb Weatherstrip Kit, 69911, Bronze, 72" x 84"
Write a Review
|
Questions & Answers (0)
Product Description
This Weatherstrip/Astragal jamb strip is 1/4" x 7/8" and designed for flat profile door jambs. They are UL Listed, Fire Rated, Smoke Tested, and Air Infiltration Tested. These weatherstrip kits include fasteners and are available in a wide variety of finished to complement any home. 69911, Bronze, 72" x 84".
PRICE
$85.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 1-7/32 in |
| Height | 1/4 in |
| Size | 72x84 in |
| Thickness | 1/4 in |
Product Details
| Color | Bronze |
| Finish | Bronze |
| Includes | Fasteners |
| Material | Aluminum |
| Description | Flat Profile Door Jamb Weatherstrip Kit |
| Manufacturers Part Number | 69911 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL, Fire Rated, Smoke Tested, Air Infiltration Tested |