- Safety factor 5
- Steel with high resistance, class > 8
- Double articulation allows it to line up perfectly with the sling
- Allows the use of the existing fixation point (axis or overlaying threaded rod)
- The female double swivel ring FE.DSR can be used with threaded parts in different lengths.
- Permits the hook to move parallel to the supporting face of the ring being drawn at 90°
Female Double Swivel Ring - M 16 (x2)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Female Double Swivel Ring
PRICE
$179.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension F | 17 |
| Dimension C | 45 in |
| Dimension L1 | 45 in |
| Dimension H | 13 |
| Dimension A | 45 |
| Dimension S | 20 |
| Dimension B | 42 |
| Dimension G | 76 in |
| Diameter | M 16 (x2) |
| Dimension D | 54 |
| Working Load Limit | 3500 lbs |
| Dimension E | 38 |
Product Details
| Description | Female Double Swivel Ring - M 16 (x2) |
| Manufacturers Part Number | FE.DSR M 16 |
| Brand | Codipro |