Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Female Japanese Industrial Standard Swivel (MegaCrimp) - Gates G25930-0808

Model #: WBB2436867

MPN #: G25930-0808

Female Japanese Industrial Standard Swivel (MegaCrimp) - Gates G25930-0808

|
Questions & Answers (0)
PRICE
$25.95
Usually ships in 2 to 5 days
Female Japanese Industrial Standard Swivel (MegaCrimp)

Gates MegaCrimp couplings are designed for use with Gates wire braid hydraulic hose to create a robust, leak-free assembly. The pre-assembled coupling is designed with a patented C insert attached to the ferrule. This design ensures that crimping forces are evenly distributed to form a concentric, leak-free seal.

One MegaCrimp coupling size can accommodate various one and two-wire braid hydraulic hoses of different constructions and wall thicknesses, simplifying inventory requirements, helping to reduce costs and simplifying coupling selection.

  • Robust bite-the-wire crimp
  • Low profile
  • Full-stem insertion
  • Full-length crimp
  • Tested to industry-leading 600,000 impulse cycles
  • Simplifies inventory management
  • Environmentally-friendly TuffCoat plating for 345 percent better corrosion resistance than SAE standard


1
1
Easy online or call-in returns.