Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215026

MPN #: 3054E

OTC 11 Piece Noid Lite Set

Product Description
Features:
  • Simplest method for eliminating the EFI system or idle air control as possible faults on no-start vehicles
  • Disconnect the fuel injectors, plug in a Noid Lite, and crank the engine; a flashing light indicates normal pulsing voltage
  • Expanded set of eight specific Noid Lites covers: GM PFI, Ford TBI, Geo TBI, Bosch PFI, GM TBI, GM SCPI
  • And now new applications of Bosch 2 and Multec 2, plus two GM IAC testers
  • Includes a molded plastic case and harness extension that allows for convenient remote viewing


PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3054E
Package Quantity1
Description11 Piece Noid Lite Set
BrandOTC