Tidy Girl Feminine Hygiene Sanitary Disposal Bags, 4" x 10", Natural, 600/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Keep restrooms smelling fresh and looking clean with these easy to use pink feminine hygiene disposal bags. Tidy Girl Sanitary disposal bag when properly used prevents the spread of germs and cross contamination in your restrooms and facility by providing a sealed and concealed disposal of feminine hygiene products. Each pink sanitary disposal bag has step-by-step graphical instructions on the proper use and disposal in a waste receptacle of soiled sanitary napkins, pads, tampons, diapers, liners and wipes. By removing the feminine hygiene products from disposal in toilets your facility can realize savings from plumbing, cleaning and maintenance issues that arise from overflowing toilets, backed up pipes and improper odor causing disposal in your restrooms. The Tidy Girl Sanitary Disposal Bags have a coreless roll meaning more bags per refill, are tear and puncture resistant and contain 30% recycled material.
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 10 in |
Product Details
| Type | Liner Bags |
| Material | Waxed Paper |
| Package Quantity | 600 |
| Color | Brown |
| Manufacturers Part Number | TG-7514P10 |
| Brand | Tidy Girl |