Accucold 24" Wide Freestanding ADA Compliant Auto Defrost All-Refrigerator, 5.5 Cu.Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Summit FF6LWPLUS2ADA 24" Wide Freestanding ADA Compliant Auto Defrost All-Refrigerator, 5.5 Cu.Ft.
The FF6LWPLUS2ADA is freestanding all-refrigerator sized at 32" high and just under 24" wide for an easy fit in ADA compliant settings. Made in Europe, it comes in a white exterior finish with a keyed lock located towards the top of the door for convenient security. A digital thermostat is located in the kickplate for easy and precise temperature management.
The unit uses automatic defrost operation and includes an internal fan for stabilized cooling. Adjustable wire shelves offer flexible storage inside the 5.5 cu.ft. interior, with door racks and an automatic light included. The FF6LWPLUS2ADA includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents.
The FF6LWPLUS2ADA can be further customized with a variety of options, including data loggers, alarms, and more. Contact our sales team for more information.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
The FF6LWPLUS2ADA is freestanding all-refrigerator sized at 32" high and just under 24" wide for an easy fit in ADA compliant settings. Made in Europe, it comes in a white exterior finish with a keyed lock located towards the top of the door for convenient security. A digital thermostat is located in the kickplate for easy and precise temperature management.
The unit uses automatic defrost operation and includes an internal fan for stabilized cooling. Adjustable wire shelves offer flexible storage inside the 5.5 cu.ft. interior, with door racks and an automatic light included. The FF6LWPLUS2ADA includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents.
The FF6LWPLUS2ADA can be further customized with a variety of options, including data loggers, alarms, and more. Contact our sales team for more information.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
PRICE
$1,659.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-1/2 in |
| Height | 32-1/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | Yes |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Number of Shelves | 3 |
| Door Color Family | White |
| Manufacturers Part Number | FF6LWPLUS2ADA |
| Brand | Accucold |
| Type | Medical and Lab Refrigerator |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Temperature Range | 2 to 8 °C |
| Style | Undercounter |
| Capacity | 5.5 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Freestanding ADA Compliant Auto Defrost All-Refrigerator |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 1 Year on Parts & Labor, 5 Years on Compressor |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | Yes |