Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136545

MPN #: AGP34RFLCALADA

Accucold® General Purpose Refrigerator & Freezer, ADA Height, 3.2 Cu. Ft. Capacity, White

Product Description
Accucold® general purpose refrigeration series offers cold storage solutions to meet a variety of facility needs.

The AGP34RFLCALADA is a two-door freestanding refrigerator-freezer in a slim 19 inch footprint, ideal for offices and institutions with limited floor space. A factory-installed lock secures both sections with a user-set combination, with two keys included to override the combination if needed. The lower refrigerator compartment is designed to operate between 2 and 8°C, with a digital thermostat that allows you to control the temperature without opening the door. We include an alarm/thermometer that users can easily install to monitor the refrigerator temperature. This temperature monitoring device is calibrated to NIST standards in our ISO/IEC 17025:2017 accredited calibration laboratory and ships with a 2-year certificate for your records. The thermometer displays the current and high/low temperatures to the nearest tenth of a degree in a readout switchable from Celsius to Fahrenheit. The temperature probe is encased in a glycol-filled bottle to help simulate the temperature of stored materials, rather than the refrigerator air temperature. An audible alarm warns if the unit has gone out of the recommended range.

Inside the refrigerator section, the AGP34RFLCALADA features fan-forced cooling to for even temperature distribution, with adjustable wire shelves to help promote proper circulation. Door racks are included to hold non-temperature sensitive items. The refrigerator utilizes automatic defrost to reduce user maintenance, while the upper freezer compartment comes with a static manual defrost system. The freezer also includes door storage. It is best suited for storing ice packs and other items without strict temperature requirements. (NOTE: the freezer temperature is based off the refrigerator setting and cannot be adjusted independently.) Additional features include a user-reversible door swing, sealed back for easier cleaning, and interior refrigerator light.

With its slim fit and user-friendly design, the AGP34RFLCALADA is a smart solution for facilities seeking an upgraded general purpose refrigerator-freezer. For more advanced temperature uniformity, explore Accucold® purpose built series, including stacked refrigerator-freezer combinations with independent cooling systems.

PRICE
$1,769.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth19-3/4 in
Height32-3/4 in
Weight55 lbs

Product Details

Cabinet Color FamilyWhite
Lock TypeKeyed Lock
Number of Adjustable Shelves2
Door TypeSolid
Door SwingRHD
ReversibleYes
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves2
Manufacturers Part NumberAGP34RFLCALADA
BrandAccucold
TypeMedical and Lab Refrigerator/Freezer
Interior LightYes
ColorWhite
Amperage1.1 A
Hertz60 Hz
CastersNo
Temperature RangeRefrigerator: 2 to 8°C
StyleStackable
Capacity3.2 ft³
Number of Doors2
Voltage115 V
Description19" Wide General Purpose Refrigerator-Freezer, ADA Height
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsETL, ETL-C
ADA CompliantYes