Accucold Built-In Undercounter Medical All-Refrigerator, 2.6 Cu.Ft., Auto Defrost
Write a Review
|
Questions & Answers (0)
Product Description
Summit FF7LWBIVAC Built-In Undercounter Auto Defrost Medical All-Refrigerator, 2.6 Cu.Ft. Capacity
The Accucold® VAC Series refrigerators are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience.
Sized with a 24" footprint, the FF7LWBIVAC is an all-refrigerator that can be used built-in or freestanding. The automatic defrost interior is equipped with fan-forced cooling to ensure even temperature distribution from top to bottom. Three slide-out wire basket drawers make it easy to organize the interior while the plastic drawer fronts help to shield stored contents from being exposed to room temperature when the door is open. As recommended by the CDC for vaccine storage, this unit has a flat interior door liner.
The FF7LWBIVAC includes a factory installed front lock for added security. The self-closing door is an ideal feature for lab or medical settings, helping to protect valuable samples and vaccines when a busy staff may not always have time to ensure a tight seal. The hospital grade 'green dot' cord offers added safety in high-traffic locations.
For temperature precision, the FF7LWBIVAC includes a digital thermostat. A high/low temperature alarm sends an audible alert if the unit is out of set range, while also displaying a NIST calibrated temperature readout to the nearest tenth of a degree. An access port with a contact is pre-installed, allowing users to install additional monitoring equipment. Customers can specify the access port location upon order.
In addition to the standard features of the VAC line, the FF7LWBIVAC can be further customized to your exact specifications. Additional options include temperature loggers, keypad locks, open door alarms, door reversals, and more.
This unit is also available in a 32" height for use under lower counters complying with ADA guidelines (see the FF7LWBIVACADA).
The Accucold® VAC Series refrigerators are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience.
Sized with a 24" footprint, the FF7LWBIVAC is an all-refrigerator that can be used built-in or freestanding. The automatic defrost interior is equipped with fan-forced cooling to ensure even temperature distribution from top to bottom. Three slide-out wire basket drawers make it easy to organize the interior while the plastic drawer fronts help to shield stored contents from being exposed to room temperature when the door is open. As recommended by the CDC for vaccine storage, this unit has a flat interior door liner.
The FF7LWBIVAC includes a factory installed front lock for added security. The self-closing door is an ideal feature for lab or medical settings, helping to protect valuable samples and vaccines when a busy staff may not always have time to ensure a tight seal. The hospital grade 'green dot' cord offers added safety in high-traffic locations.
For temperature precision, the FF7LWBIVAC includes a digital thermostat. A high/low temperature alarm sends an audible alert if the unit is out of set range, while also displaying a NIST calibrated temperature readout to the nearest tenth of a degree. An access port with a contact is pre-installed, allowing users to install additional monitoring equipment. Customers can specify the access port location upon order.
In addition to the standard features of the VAC line, the FF7LWBIVAC can be further customized to your exact specifications. Additional options include temperature loggers, keypad locks, open door alarms, door reversals, and more.
This unit is also available in a 32" height for use under lower counters complying with ADA guidelines (see the FF7LWBIVACADA).
PRICE
$2,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-3/4 in |
| Height | 33-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | No |
| Door Type | Solid |
| Number of Drawers | 3 |
| Door Swing | RHD |
| Power Cord | Hospital Grade Cord with 'Green Dot' Plug |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Door Color Family | White |
| Manufacturers Part Number | FF7LWBIVAC |
| Brand | Accucold |
| Type | Medical and Lab Refrigerator |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | 2 to 8 °C |
| Style | Undercounter |
| Commercially Listed | No |
| Capacity | 2.6 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Built-In Undercounter Auto Defrost All-Refrigerator |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years on Parts & Labor, 5 Years on Compressor |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |