Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081771

MPN #: FG-6-2PK

Jameson Tools FG Series 6-foot Extension Pole, 2-Pack

Product Description
The popular FG Series of fiberglass poles by Jameson have been an industry standard for over 50 years. The high quality of these fiberglass poles makes them the preferred choice for telecommunication lineman, arborists and landscapers. These lay-up sticks offer a strong yet lightweight solution without sacrificing control or bending strength. Extension poles are equipped with a male ferrule on one end and a female ferrule on the opposite end. For highest performance and safety, Jameson recommends always using a base pole.

Features:
  • Extension Pole with male and female ferrules
  • Provides additional length, extending workable height
  • Greater control
  • Exceptional bending strength
  • Hollow Core
  • Wall Thickness: .125 inch
  • Pole Diameter: 1.25 inch
  • Length: 6 ft
  • Batch tested to 100KV per foot for 5 minutes
  • Not a "hot stick"


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pole Length (Fully Extended Tool)144 in

Product Details

TypeExtension Pole
MaterialFiberglass
Package Quantity2
DescriptionFG Series 6-foot Extension Pole
ColorYellow
Manufacturers Part NumberFG-6-2PK
BrandJameson Tools