Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192620

MPN #: PPU260

PRORUN® 25.4cc Gas Powered Attachment Capable Powerhead

Product Description
The versatile PRORUN 25.4cc Gas Attachment Capable Powerhead easily transforms into a variety of outdoor tools, and is built to deliver the power to tackle the toughest jobs and the reliability to withstand heavy-duty use. Driven by a high-efficiency 2-cycle engine that delivers long runtimes, low vibrations, and an extended tool life. The balanced ergonomic design features a two-speed selector that toggles between high and low, while the variable speed trigger delivers ultimate control.

The quick-release coupler easily transforms the powerhead to seamlessly accomplish all your toughest jobs. PRORUN offers a full assortment of attachments, including: PPA100 String Trimmer, PPA200 Edger, PPA300 Extension, PPA400 Cultivator, PPA500 Pole Saw, PPA600 Hedge Trimmer, and PPA700 Brush Cutter. Backed by PRORUN Limited 3-Year Residential Warranty and guaranteed to deliver results for years to come.

Features:
  • Power: Commercial-Grade 1.0 Horse Power From Robust 25.4Cc Engine
  • Reliability: Holds Up To 20.2 Oz Of Fuel For 60 Minutes Of Use
  • Professional: Ergonomic Handle, Barrier Bar And Shoulder Harness
  • Anti-Vibration: Anti-Vibration System To Reduce Fatigue
  • Functional: Works With Multiple Attachments For Various Needs
  • Warranty: Backed By PRORUN Limited Warranty (3-Year Residential, 1-Year Commercial)
  • Contents: Ppu260 Powerhead, Harness (Attachments Sold Separately)


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAttachment Capable
Manufacturers Part NumberPPU260
Battery IncludedNo
Start TypeSpring Assist Pull
Engine/Motor Type25.4cc 2-Cycle
Charger IncludedNo
BrandPRORUN

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

California Emission CompliantNo