Senix 4QL® 26.5cc 8" Gas Powered 4-Cycle Pole Saw with Oregon Bar & Chain
Write a Review
|
Questions & Answers (0)
Product Description
The Senix pole saw features a 26.5cc 4-cycle engine that does not require mixing gas and oil but remains lightweight and powerful for cutting limbs out of reach of a handheld saw. Four-cycle engine has lower emission and is more environmentally friendly than 2-cycle. An extension pole is included to extend the reach up to 15 Ft. The Oregon 8 In. bar and chain with auto oiler delivers clean, precision cuts.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 8 in |
| Chain Size | 8 in |
| Blade Length | 8 in |
Product Details
| Type | Pole Saw |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | CSP4QL-L |
| Batteries Included | No |
| Start Type | Assisted Pull |
| Engine/Motor Type | 26.5cc 4-cycle |
| Brand | Senix |